Crowbar 3.25ft
- Mfr # 04500-100
- Zoro # G923392227
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Size
40 in
Material
Steel
Overall Length
40 in
Includes
One 40 inch Picard Crowbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04500-100
- Zoro #
- G923392227
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 3 in
- Size
- 40 in
- Overall Length
- 40 in
- Overall Width
- 3 in
Details
- Material
- Steel
- Includes
- One 40 inch Picard Crowbar
- For Use With
- Wood Work, Digging, and Stone Positioning
- Handle Color
- Black
- Item
- Picard - Crowbar 3.25ft
Description
Picard - Crowbar No. 45 Picard crowbar, optimally forged and elongated, hardened for safe use. Edge with strengthened square shape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.