Shop PICARD
See all product information
Create Account
Drilling Hammer w/Hickory Handle (Mash Hammer) 2.2lb (1000g)
- Mfr # 0402-1000
- Zoro # G023391960
product price:Â
$
50.15
/ea
Key Features
Width
3 in
Height
1 in
Color
Black and Brown
Handle Material
Dual Curved Hickory
Material
Hickory and Alloyed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0402-1000
- Zoro #
- G023391960
- UPC #
- -
- Country of Origin
- Germany
- Color
- Black and Brown
- Handle Material
- Dual Curved Hickory
- Material
- Hickory and Alloyed Steel
- For Use With
- Masonry and stonework
- Includes
- One Hickory Picard Drilling Hammer
- Item
- Picard - Drilling Hammer with Hickory Handle (Mash Hammer) 2.2lb
Dimensions
- Width
- 3 in
- Height
- 1 in
- Overall Length
- 10 in
Description
Picard Drilling Hammer w/ Hickory Handle. Mash Hammer Product Details: Head black powder coated, corrosion-resistant Made from alloyed PICARD special - steel, carefully hardened and tempered Head and handle with ring wedge fixture Face ground, chamfered edges Dual curved hickory handle Head according DIN 6475
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.