Shop PICARD
See all product information
Create Account
Magnetic Hammer, Square Face and Round Face
- Mfr # 9141
- Zoro # G123392270
product price:Â
$
69.15
/ea
Key Features
Color
Silver and Brown
Material
Steel and Ash Wood
Height
1 in
Size
12 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9141
- Zoro #
- G123392270
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver and Brown
- Material
- Steel and Ash Wood
- Includes
- One Picard Magnetic Hammer with One Round Face
- For Use With
- Precision Nail Work
- Item
- Picard - Magnetic Hammer, Square Face and Round Face
Dimensions
- Height
- 1 in
- Size
- 12 in
- Overall Length
- 12 in
- Width
- 4.25 in
Description
Picard Magnetic Hammer - Square Face and Round Face No. 91d ES Picard magnetic hammer, chrome-plated and light, with integrated magnet on the hammering surface for precise positioning of small nails. With permanent magnet Head chrome-plated Head and handle with ring wedge fixture Ash handle Upholsterer / Decorator Tiler Tool Hammer Head: 130gr / 0.30 lbs Dimensions: Handle Length: 11.25" Handle Width: 1" Head Length: 4.25" Head Height: 0.66" Head Width: 0.66" Total Length: 300 mm / 11.8" Total Hammer Weight: 0.40 lb #09141
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.