Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Clear Seal Crimp & Heat Shrink Butt Connector
Mfr # 2263PT
Zoro # G715680990
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Type
Butt Splice
Color
Clear, Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2263PT
- Zoro #
- G715680990
- UPC #
- 35704522633
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Depth
- 1.88 in
- Length
- 0.75 in
Details
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Clear, Blue
- Insulation Material
- Polymer
- Maximum Voltage
- 600 V
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Termination Style
- Crimp
- Material
- Copper
Description
Crystal Clear Heat Shrink Sleeve allows for a visual inspection of wire placement, proper crimp and inspection of wire condition over life of the connection. Seamless Barrel provides for a solid crimp with no barrel splitting and is Blue Striped indicating 16-14 AWG connector and where to crimp mark. Wire Stop prevents over insertion of wire. Insert stripped wire into each end of connector barrel and crimp firmly on both red stripes. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.