Shop PICO WIRING ACCESSORIES

Pico Clear Seal Crimp & Heat Shrink Butt Connector

  • Mfr # 2273GT

  • Zoro # G015681024


product price:  $32.65
/ea

Key Features

Type
Butt Splice
Color
Clear, Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2273GT
Zoro #
G015681024
UPC #
35704122734
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Depth
2.75 in
Length
1.5 in

Details

Item
Wire Connector
Type
Butt Splice
Color
Clear, Yellow
Insulation Material
Polymer
Maximum Voltage
600 V
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Termination Style
Crimp
Material
Copper

Description

Crystal Clear Heat Shrink Sleeve allows for a visual inspection of wire placement, proper crimp and inspection of wire condition over life of the connection. Seamless Barrel provides for a solid crimp with no barrel splitting and is Yellow Striped indicating 12-10 AWG connector and where to crimp mark. Wire Stop prevents over insertion of wire. Insert stripped wire into each end of connector barrel and crimp firmly on both red stripes. Slowly apply heat 212 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a permanent waterproof and corrosion resistant connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.