Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Vinyl Flare-Insulated Butt Connector with Butted Seam Barrel, 12-10 AWG Yellow, 14PK
Mfr # 1900KT
Zoro # G415680986
product price:Â
$
2.75
/pk of 14, $0.20/ea
Sold in multiples of 3Â pks for $8.25
Key Features
Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Termination Style
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1900KT
- Zoro #
- G415680986
- UPC #
- 035704819009
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Depth
- 1.88 in
- Length
- 0.75 in
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Yellow
- Insulation Material
- Vinyl
- Termination Style
- Crimp
- Material
- Copper
Description
Butt Splice Connectors provide a permanent insulated connection from wire to wire. Insert a stripped wire into each end, firmly crimping connector over each wire end. Flared insulation provides for easy wire insertion.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.