Zoro Homepage

Pico Vinyl Flare-Insulated Butt Connector with Butted Seam Barrel, 22-16 AWG Red, 20PK

  • Mfr # 1700KT

  • Zoro # G415681013


product price: $2.75
/pk 20, $0.14/ea
Sold in multiples of 3 for $8.25

Key Features

Type
Butt Splice
Termination Style
Crimp
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700KT
Zoro #
G415681013
UPC #
035704817005
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Material
Copper

Description

Butt Splice Connectors provide a permanent insulated connection from wire to wire. Insert a stripped wire into each end, firmly crimping connector over each wire end. Flared insulation provides for easy wire insertion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.