Shop PIG
See all product information
Create Account
Microbial Oil Stain Remover
- Mfr # CLN938
- Zoro # G411591828
product price:Â
$
88.00
/ea
Key Features
Color
Gray
Volume Treated per Package
7 3/16 gal
Shelf Life
5 yr
Container Type
Shaker Bottle
Product Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLN938
- Zoro #
- G411591828
- UPC #
- 036226066346
- Country of Origin
- United States
- Color
- Gray
- Volume Treated per Package
- 7 3/16 gal
- Item
- Oil-Eating Microbes
- Shelf Life
- 5 yr
- Container Type
- Shaker Bottle
- Product Form
- Liquid
- Activated Lifespan
- 1 mo
- Shell Material
- 10 to 63% Attapulgite, 11 to 32% Dolomite, 13 to 30% Kaolin, 4 to 6% Bacterial Cultures
- Product Type
- Oil-Eating Microbes
- For Use On
- Asphalt, Concrete, Grass, Soil, Water
- Material
- 10 to 63% Attapulgite, 11 to 32% Dolomite, 13 to 30% Kaolin, 4 to 6% Bacterial Cultures
- Wire Color
- Gray
Dimensions
- Container Size
- 10 lb
Description
Oil-Eating Microbes, Product Form Liquid, Product Type Oil-Eating Microbes, Container Size 10 lb, Activated Lifespan 1 mo, Container Type Shaker Bottle, For Use On Asphalt, Concrete, Grass, Soil, Water, Material 10 to 63 Percent Attapulgite, 11 to 32 Percent Dolomite, 13 to 30 Percent Kaolin, 4 to 6 Percent Bacterial Cultures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.