Pig
Absorbent Roll, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT2005
Zoro # G8346161
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Material Polypropylene
- Color Gray
- Weight 16 in
- Size 16 in x 150 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Tan, Size 20", Round, PK5 (402V91)
- RUBBERMAID COMMERCIAL Dust Pan, Plastic, 17" W, 30" L Handle (2018806)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56744A)
- NOVA Bath Tissue 2-Ply, 96PK (NOVA 4131)
- PIG Absorbent Roll, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- PIG Absorbent Pad, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- PIG Absorbent Pad, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- PIG PIG Absorbent Mat Roll 6 rolls/box 50' L x 15" W, 6PK (MAT2600)
- PIG Absorbent Boom, 16 gal, 3 in x 10 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM410)
- PIG Absorbent Sock, 6 gal, 3 in x 42 in, Universal, Gray, Polypropylene (PIG237)
- FIBERLINK Absorbent Roll, HW, Universal, 30" x 150 ft (PRUB12)
- Pig Sorbents