Spill Containment Berm, Collapsible, Yellow, 8 ft L x 4 ft W x 8 in H
- Mfr # PAK722-YW
- Zoro # G706625672
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
159 gallon
Height
8 in
Width
4 ft
Length
8 ft
Material
18 oz Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAK722-YW
- Zoro #
- G706625672
- UPC #
- 3622601319
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 4 ft
- Length
- 8 ft
Details
- Container Capacity
- 159 gallon
- Material
- 18 oz Vinyl
Description
The PIG PAK722-YW Collapse-A-Tainer Lite is a spill containment berm designed to contain leaks and spills within a defined area. Its collapsible, low-profile design provides containment space for equipment, containers, or materials that may release liquids during storage or handling.
Key Features:
- Container Capacity: Holds up to 159 gallons of liquid containment volume.
- Size: Measures 8 ft. long x 4 ft. wide x 8 in. high.
- Material: Constructed from 18 oz. vinyl.
- Color: Yellow.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.