Shop PIG

Spill Kit, 60 gal, Floor Cabinet, Yellow, 162

  • Mfr # KIT224
  • Zoro # G8235674

product price: 
$
3,120.00
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Floor Cabinet
Volume Absorbed Per Kit
60 gal
Number of Components
162
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT224
Zoro #
G8235674
UPC #
-
Country of Origin
United States
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Floor Cabinet
Volume Absorbed Per Kit
60 gal
Number of Components
162
Includes
(10) 36 in W x 60 in H Polyethylene Disposal Bags (Bag20-1L), (10) Ext. dia 3 in x 10 ft L Pig Blue Absorbent Sock (Pig202), (16) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (50) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers (WIP310), (6) 2 in W x 6 in L Tamper Proof Seal Label (LBL100), (60) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), 26 in W x 36 1/2 in L x 78 1/2 in H Pig Empty Spill Response Cabinet (CAB237)
UV Resistant
No
Volume Absorbed Range
60 to 69 gal
Wheels
No
Static Dissipative
No
Spill Control - Fluids Absorbed
60 gal
Portable
No
Lockable
Yes
Standards
40 CFR 112.7, 40 CFR 122.26
Volume Absorbed per Pkg.
60 gal
Number of Pads Included
60
Sorbents Included
(10) 3 D x 10 ft L Sock, (16) 3 in D x 48 in L Sock, (50) 11.8 in W x 13 in L Pig PR40 All-Purpose Wipers, (60) 15 in W x 20 in L Mat Pad, (8) 17 in W x 21 in L x 2 in H Pillow
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Vapor Suppressant Included
No
Number of Shelves
5
Ph Tester Kit Included
No
Solidifier Included
No
Neutralizer Included
No
Granular Sorbent Included
No
Pad Material
Polypropylene
Number of Wheels
0
Fluids Absorbed - Pillows
Universal
Empty or Filled
Filled
Number of Ties Included
10
Number of Pillows Included
8
Fluids Absorbed - Pads
Universal
Pillow/Sock Outside Skin Material
Polypropylene
Land Fill Disposable
No
Number of Disposal Bags Included
10
Number of Tamperproof Seal Labels Included
6
Epoxy Putty Included
No
Fluids Absorbed - Socks
Universal
Container Color
Yellow
Number of Sorbent Socks Included
26
Product Type
Spill Kit
Pillow/Sock Filler Material
Cellulose, Vermiculite
Product Weight
496 lb
Series
KIT
Cleaning Solution Included
No
Additional Components Included
(10) 36 in W x 60 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 26 in W x 36-1/2 in L x 78-1/2 in H Pig Empty Spill Response Cabinet, Instructions
Overpack Drum Included
Drum Not Included
Number of Wipes Included
50
Includes Mounting Fasteners
No
Pillow Filler Material
Cellulose, Vermiculite
NSF Rating
Not Rated
Insert Weight
496 lb
Wire Color
Yellow

Dimensions

Height
78 1/2 in
Width
26 in
Length
36 1/2 in
Container Size
26 in W x 36 1/2 in L x 78 1/2 in H
Cabinet Height
78 1/2 in
Pillow Width
17 in
Container Length
36 1/2 in
Pad Length
20 in
Pillow Height
2 in
Sock Diameter
3 in
Sock Length
48 in, 120 in
Cabinet Width
26 in
Cabinet Depth
36 1/2 in
Pad Width
15 in
Pillow Length
21 in
Container Width
26 in
Container Height
78 1/2 in
Cabinet Size
78 1/2 in H x 26 in W x 36 1/2 in D

Description

PIG KIT224 is a filled spill kit in a yellow floor cabinet intended for use with universal absorbents for spill cleanup. The kit absorbs up to 60 gal and stores absorbents and cleanup supplies in a lockable cabinet with five shelves. It stores spill control materials in a cabinet for facilities where liquid spills may occur.

Key Features:

  • Absorbency: Absorbs up to 60 gal per kit; volume absorbed range is 60 to 69 gal.
  • Fluid Compatibility: Universal absorbents for the overall kit, including the pads, pillows, and socks.
  • Cabinet Design: Yellow floor cabinet measures 78 1/2 in. H x 26 in. W x 36 1/2 in. D and is lockable.
  • Kit Contents: 162 total components, including 60 pads, 8 pillows, 26 sorbent socks, 50 wipes, and 10 polyethylene disposal bags.
  • Pad Details: Polypropylene pads measure 15 in. W x 20 in. L.
  • Pillow and Sock Construction: Pillows and socks use cellulose and vermiculite filler with a polypropylene outer skin.
  • Sock Sizes: Includes 3 in. diameter socks in 48 in. and 120 in. lengths, including (10) 3 in. D x 10 ft. L socks.
  • Additional Items: Includes an emergency response handbook, 10 ties, and 6 tamper-evident seal labels.
  • Configuration: Filled, non-portable cabinet with no wheels.
  • Standards: 40 CFR 112.7, 40 CFR 122.26.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.