Shop PIG

Spill Kit, 20 gal, Bag, Black, 73

  • Mfr # KIT223
  • Zoro # G8385824

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
20 gal
Number of Components
73
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KIT223
Zoro #
G8385824
UPC #
036226006311
Country of Origin
United States
Item
Spill Kit
Color
Black
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
20 gal
Number of Components
73
Includes
(12) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (4) Instructions, (48) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (8) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), Canvas Duffel Bag
Spill Control - Fluids Absorbed
20 gal
Static Dissipative
No
Lockable
No
Volume Absorbed Range
20 to 29 gal
UV Resistant
No
Wheels
No
Portable
Yes
Standards
40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed per Pkg.
20 gal
Number of Wheels
0
Vapor Suppressant Included
No
Cleaning Solution Included
No
Product Type
Spill Kit
Fluids Absorbed - Pads
Universal
Container Color
Black
Ph Tester Kit Included
No
Number of Disposal Bags Included
8
Series
KIT
Overpack Drum Included
Drum Not Included
Granular Sorbent Included
No
Pad Material
Polypropylene
Land Fill Disposable
No
Pillow/Sock Filler Material
Vermiculite
Pillow/Sock Outside Skin Material
Polypropylene
Product Weight
31 lb
Additional Components Included
(4) Instructions, (8) 18 in W x 30 in H Polyethylene Disposal Bags, Canvas Duffel Bag
Number of Ties Included
20
Solidifier Included
No
Empty or Filled
Filled
Neutralizer Included
No
Number of Pads Included
48
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Sorbents Included
(12) 3 in D x 48 in L Sock, (48) 15 in W x 20 in L Mat Pad
Number of Sorbent Socks Included
12
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Fluids Absorbed - Socks
Universal
NSF Rating
Not Rated
Pillow Filler Material
Vermiculite
Insert Weight
31 lb
Wire Color
Black

Dimensions

Width
25 in
Length
48 in
Container Size
25 in W x 48 in L x 25 in H
Pad Width
15 in
Sock Diameter
3 in
Pad Length
20 in
Container Height
25 in
Sock Length
48 in
Container Width
25 in
Container Length
48 in

Description

PIG KIT223 is a filled spill kit in a black bag rated to absorb up to 20 gallons of universal fluids. It contains a prepacked assortment of absorbents and cleanup accessories for absorbing universal fluid spills as part of site spill response procedures. The kit includes absorbent pads, absorbent socks, disposal bags, ties, and instructions in a 25 in W x 48 in L x 25 in H bag.

Key Features:

  • 20-gallon absorbency: Rated to absorb up to 20 gal per kit and falls within the 20 to 29 gal absorbency range.
  • Universal fluid handling: Kit, pads, and socks are rated for universal fluids.
  • Filled bag: Supplied filled in a black bag with no wheels; bag measures 25 in W x 48 in L x 25 in H.
  • Absorbent contents: Includes 48 polypropylene pads, each measuring 15 in x 20 in.
  • Sorbent socks: Includes 12 socks measuring 3 in dia x 48 in L with a polypropylene outer skin and vermiculite filler.
  • Cleanup accessories: Includes 8 disposal bags, 20 ties, 4 instruction sheets, and an emergency response handbook.
  • Product weight: 31 lb.
  • Standards: 40 CFR 112.7, 40 CFR 122.26, 40 CFR 263.30(a), 40 CFR 263.31.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.