Shop PILOT
See all product information
Create Account
BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLACK INK, SMOKE BARREL, DOZEN
Mfr # 35011
Zoro # G810827061
product price:Â $13.69
/eaKey Features
Ink Color
Black
Point Type
Fine
Barrel Color
Crystal
Tip Material
Stainless Steel
Features
Visible Ink Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35011
- Zoro #
- G810827061
- UPC #
- 72838350114
- Country of Origin
- United States
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Point Type
- Fine
- Barrel Color
- Crystal
- Tip Material
- Stainless Steel
- Features
- Visible Ink Supply
- Pen Grip
- Comfort
Description
Perfect balance of quality and value. Smooth, long-lasting ball point ink. Ribbed finger grip provides better control. Tinted transparent barrel lets you keep an eye on your ink supply. Refillable for continued use. Pen Sub-Brand & Product Family: Better; Pen Type: Ballpoint Pen; Pen Style: Stick; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.