
FriXion Ball Erasable Gel Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel, 3PK
Mfr # 31567
Zoro # G123333136
product price:Â $9.15
/pk 3, $3.05/eaKey Features
Ink Color
Blue
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Refillable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31567
Zoro #
G123333136
UPC #
72838315670
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Blue
Pen Type
Gel Pen
Tip Style
Conical
Refillable
Yes
Features
Erasable Ink; Pocket Clip
Marking Tool Color Family
Blue
Grip
Dimpled Rubber
Pen Style
Stick
Cap Color
Blue
Barrel Color
Blue
Description
FriXion Ball Erasable Gel Pens write smoothly and erase cleanly, so you can erase every 'oops' (the written ones, at least). Offering unlimited do-overs, you can write, erase and re-write until you get it right, without any wear or tear to the paper or messy eraser crumbs. The heat generated by erasing friction turns the unique thermo-sensitive gel ink clear, so your marks simply disappear from the page. Mistakes are a thing of the past with FriXion. Now nobody needs to know it wasn't perfect the first time! Stylish, ink-color-matched barrel features a cushioned, dimpled grip on one end and an included eraser on the other as well as a snap-tight cap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.