
G2 Premium Gel Ink Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, 5PK
Mfr # 31266
Zoro # G923334005
product price:Â $13.75
/pk 5, $2.75/eaKey Features
Grip
Contoured Rubber
Refillable
Yes
Tip Style
Conical
Point Size
0.7 mm
Ink Color
Lime Green, Orange, Pink, Purple, Turquoise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31266
Zoro #
G923334005
UPC #
72838312662
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Grip
Contoured Rubber
Refillable
Yes
Tip Style
Conical
Ink Color
Lime Green, Orange, Pink, Purple, Turquoise
Barrel Color
Smoke/Lime Green, Smoke/Orange, Smoke/Pink, Smoke/Purple, Smoke/Turquoise
Pen Type
Gel Pen
Marking Tool Color Family
Multicolor
Pen Style
Retractable
Features
Pocket Clip
Description
Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.