
G2 Premium Gel Pen, Retractable, Fine 0.7 mm, Red Ink, Smoke/Red Barrel, 2PK
Mfr # 31033
Zoro # G023333762
product price: $5.29
/pk 2, $2.65/eaKey Features
Ink Color
Red
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Conical
Features
Pocket Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31033
Zoro #
G023333762
UPC #
72838310330
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Details
Ink Color
Red
Pen Type
Gel Pen
Tip Style
Conical
Features
Pocket Clip
Barrel Color
Smoke/Red
Marking Tool Color Family
Red
Refillable
Yes
Pen Style
Retractable
Grip
Contoured Rubber
Description
Choose G2-one of world's longest-lasting and one of America's top-selling gel pens. Premium pen features vibrant, quick-drying gel ink to deliver a super-smooth, high-performance writing experience. Translucent barrel allows you to keep an eye on your ink supply, while a contoured, cushioned-rubber grip provides enhanced writing comfort and greater control. G2 Premium Retractable Gel Ink Pens are great for everyone, especially those who write for a living. Refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.