
TM 207 Gel Pen, 0.7 mm Medium Pen Point, Refillable, Retractable, Black Ink, Gel-based, 6PK
Mfr # 33960PP
Zoro # G323364169
product price:Â $7.89
/pk 6, $1.32/eaKey Features
Barrel Material
Plastic
Point Size
0.7 mm Medium
Width
1/2 in
Features
Super Ink, Smooth Flowing Ink, Smooth Writing, Tamper Proof, Pocket Clip, Water Resistant, Fraud Proof, Fade Resistant, Refillable, Retractable
Ink Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33960PP
Zoro #
G323364169
UPC #
30246339602
Country of Origin
Japan
Dimensions
Point Size
0.7 mm Medium
Width
1/2 in
Overall Length
5.6 in
Details
Barrel Material
Plastic
Features
Super Ink, Smooth Flowing Ink, Smooth Writing, Tamper Proof, Pocket Clip, Water Resistant, Fraud Proof, Fade Resistant, Refillable, Retractable
Ink Color
Black
Clip Material
Stainless Steel
Item
Pen
Grip Type
Comfort, Rubberized
Grip Material
Rubber
Pen Type
Gel
Tip Material
Tungsten Carbide
Ink Type
Gel-based
Description
uniballTM 207 Gel Pen - 0.7 mm Medium Pen Point - Refillable - Retractable - Black Ink - Gel-based - Plastic Barrel - Tungsten Carbide Tip - 4 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.