Pilot
Gel Roller Ball Pen, Extra Fine 0.5 mm, Red PK12
- Mfr # PIL31004
- Zoro # G5476256
$16.39
Pk of 12, $1.37/ea
Subtotal: $16.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Pen Type Retractable Roller Ball
- Point Size 0.5mm
- Grip Contoured rubber
- Pen Tip 0.5 mm
- Barrel Color Clear
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 PIL31002
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 PIL31003
- PILOT Gel Roller Ball Pen, Extra Fine 0.5 mm, Green PK12 PIL31005
- PILOT Pen, Rollball, G2, Fn, Ast, PK4 31034
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 28801
- PILOT VBall RT Liquid Ink Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, 12PK 26106
- PILOT G2 Premium Retractable Gel Pen, Fine 0.7mm, Black Ink/Barrel, PK36 84065
- PILOT G2 PEN -PURPLE FINE, 2PK 310P-52
- PILOT Dr. Grip Center of Gravity Ballpoint Pen, Retractable, Medium 1mm, Black Ink, Silver/Pink Barrel 36192
- PILOT Pen, Liquid, V-Razor, 0.5Mm, Bk, PK12 11020
- BIC Exact, Ball Point Pen, Blue, PK12 VCGN11-BE
- Pilot Pens