PEN, PRECISEGRIP, XFN, AST, 7PK

  • Mfr # 28864

  • Zoro # G7880518


product price:  $16.59
/pk 7, $2.37/ea

Key Features

Ink Color
Black, Blue, Red, Green, Purple, Turquoise, Pink
Pen Type
Roller Ball
Point Size
0.5mm
Tip Style
Needle
Pen Cap
Black; Blue; Green; Pink; Purple; Red; Turquoise
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28864
Zoro #
G7880518
UPC #
72838288646
Country of Origin
Japan

Dimensions

Point Size
0.5mm

Details

Ink Color
Black, Blue, Red, Green, Purple, Turquoise, Pink
Pen Type
Roller Ball
Item
Pen
Tip Style
Needle
Pen Cap
Black; Blue; Green; Pink; Purple; Red; Turquoise
Point Type
Extra Fine
Barrel Color
Black; Blue; Green; Pink; Purple; Turquoise; Red
Features
Non-Erasable Ink; Smooth-Writing
Grip
Dimpled Rubber
Cap Color
Black, Blue, Green, Pink, Purple, Red, Turquoise
Marking Tool Color Family
Multicolor
Pen Style
Stick

Description

Dimpled rubber grip & barrel match ink color, Smooth-writing liquid ink, Patented Precision Point Technology for skip-free writing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.