
Precise V5 Rollerball Pen, Stick, Extra-Fine 0.5 mm, Black Ink, Black/Clear Barrel, 5PK
Mfr # 26010
Zoro # G323333721
product price:Â $14.39
/pk 5, $2.88/eaKey Features
Ink Color
Black
Pen Type
Rollerball Pen
Point Size
0.5 mm
Tip Style
Needle
Cap Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26010
Zoro #
G323333721
UPC #
72838260109
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Ink Color
Black
Pen Type
Rollerball Pen
Tip Style
Needle
Cap Color
Black
Features
Pocket Clip
Pen Style
Stick
Barrel Color
Black/Clear
Marking Tool Color Family
Black
Grip
Smooth
Description
Enjoy unparalleled performance with Pilot Precise Roller Ball Stick Pens and delight in the details with rich, vibrant ink. From your first word to your last, their unique liquid ink formula maintains consistent flowing strokes for precise, clean lines, while precision point technology ensures incredibly smooth, skip-free writing. Each pen's barrel and cap are color-matched to your chosen ink color, and the easy-to-hold air-pocket grip is transparent, allowing you to keep an eye on your remaining ink supply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.