Shop PILOT
See all product information
Razor Point II Marker Pen, Super Fine, Black Ink, Dozen
Mfr # 11009
Zoro # G304919470
product price:Â $35.25
/ea
Sold in multiples of 2 for $70.50
Key Features
Ink Color
Black
Point Type
Super Fine
Tip Material
Plastic
Barrel Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11009
Zoro #
G304919470
UPC #
72838110091
Country of Origin
Japan
Details
Ink Color
Black
Item
Porous Point Pen
Point Type
Super Fine
Tip Material
Plastic
Barrel Color
Black
Description
Pilot razor point ii marker pen, super fine, black ink, dozen marker pens are designed to make the thinnest markings and provide long-lasting performance. Durable, plastic point tip writes a superfine 0.2mm line, even through carbons. Plastic point tip is supported by a metal collar and delivers delicate, smooth writing. Razor point ii marker pens are not refillable. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.