
V Razor Point Liquid Ink Porous Point Pen, Stick, Extra-Fine 0.5 mm, Assorted Colors, 8PK
Mfr # 11008
Zoro # G023334172
product price:Â $19.65
/pk 8, $2.46/eaKey Features
Ink Color
Black, Blue, Brown, Green, Pink, Purple, Red, Turquoise
Pen Type
Porous Point Pen
Point Size
0.5 mm
Tip Style
Needle
Features
Pocket Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11008
Zoro #
G023334172
UPC #
72838110084
Country of Origin
Japan
Dimensions
Point Size
0.5 mm
Details
Ink Color
Black, Blue, Brown, Green, Pink, Purple, Red, Turquoise
Pen Type
Porous Point Pen
Tip Style
Needle
Features
Pocket Clip
Marking Tool Color Family
Multicolor
Pen Style
Stick
Cap Color
Gray/Black, Gray/Blue, Gray/Brown, Gray/Green, Gray/Pink, Gray/Purple, Gray/Red, Gray/Turquoise
Includes
Pouch
Ink Type
Permanent
Barrel Color
Gray/Translucent Black, Gray/Translucent Blue, Gray/Translucent Brown, Gray/Translucent Green, Gray/Translucent Pink, Gray/Translucent Purple, Gray/Translucent Red, Gray/Translucent Turquoise
Description
Unique liquid ink formula and strong acrylic fiber point deliver superior ink flow and smooth writing every time. Visible, long-lasting ink supply lets you see how much ink is left.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.