Safety Relay
- Mfr # 750105
- Zoro # G623561848
product price:Â
$
643.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750105
- Zoro #
- G623561848
- UPC #
- -
- Country of Origin
- Germany
Description
This is a standalone safety relay from the PNOZsigma series designed for monitoring emergency stop circuits and safety gates. It includes a time delay function for safety-related switching applications in industrial machines. Specifications: -Model: PNOZ s5 / Product ID: 750105 -Type: Safety relay (standalone device) -System: PNOZsigma series -Function: E-STOP, safety gate, light curtain monitoring -Input Configuration: 1/2-channel wiring with/without short circuit detection -Safe Outputs: 2 N/O + 2 N/O (time delayed) + 1 auxiliary semiconductor output -Time Range: 0.04 s to 300 s adjustable -Supply Voltage: 24 V DC -Power Consumption: 4 W -Mounting: DIN rail (22.5 mm width) -Terminal Type: Plug-in screw terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP40 (housing), IP20 (terminals) -Operating Temperature: -10 deg C to +55 deg C -Dimensions: 98 x 22.5 x 120 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.