Glass Cleaner, 32 oz, Trigger Spray Bottle
- Mfr # PI3762282
- Zoro # G912069642
product price:Â
$
99.15
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ammonia Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PI3762282
- Zoro #
- G912069642
- UPC #
- 729001500257
- Country of Origin
- China
Dimensions
- Container Size
- 32 oz
Details
- Item
- Glass Cleaner
- Container Type
- Trigger Spray Bottle
- Ammonia Free
- No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.