Zoro Homepage

Straight Blade Receptacle, 15 A, 125V AC, Black

  • Mfr # PI3537747

  • Zoro # G911954123


product price: $15.85
/ea

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Wiring Method
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI3537747
Zoro #
G911954123
UPC #
780257977545
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Wire Connection Type
Screw Terminals
Wiring Method
Side
Housing Color
Black
Resistance Properties
Rust Resistant
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.