Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bagged Plastic Pellets

  • Mfr # D3301040001

  • Zoro # G715623843


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
PAHT-CF
Heat Deflection Temperature
200 Degrees C
Pellet Diameter - Minimum
3 mm
Hot End Nozzle Temperature - Minimum
265 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3301040001
Zoro #
G715623843
UPC #
-
Country of Origin
China

Dimensions

Pellet Diameter - Minimum
3 mm
Pellet Diameter - Maximum
3 mm
Package Size
25 kg

Details

Color
Black
Item
Bagged Plastic Pellets
Material
PAHT-CF
Heat Deflection Temperature
200 Degrees C
Hot End Nozzle Temperature - Minimum
265 Degrees C
Print Speed - Minimum
40 mm/sec
Series
Easy Print PAHT-CF
Durometer
100 Shore D
Hot End Nozzle Temperature - Maximum
290 Degrees C
Print Surface Temperature - Maximum
110 Degrees C
Print Speed - Maximum
60 mm/sec
Print Surface Temperature - Minimum
50 Degrees C
Compatible Printer Series
Piocreat and other pellet printers
Recommended Print Bed
Glue Stick

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.