Zoro Homepage

Bagged Plastic Pellets

  • Mfr # D3305010003

  • Zoro # G915623841


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Material
ABS-CF
Color
Black
Compatible Printer Series
Piocreat and other pellet printers
Hot End Nozzle Temperature - Maximum
240 Degrees C
Print Surface Temperature - Minimum
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305010003
Zoro #
G915623841
UPC #
-
Country of Origin
China

Dimensions

Package Size
25 kg
Pellet Diameter - Minimum
2 mm
Pellet Diameter - Maximum
6 mm

Details

Material
ABS-CF
Item
Bagged Plastic Pellets
Color
Black
Compatible Printer Series
Piocreat and other pellet printers
Hot End Nozzle Temperature - Maximum
240 Degrees C
Print Surface Temperature - Minimum
40 Degrees C
Print Speed - Maximum
100 mm/sec
Glass Transition Temperature
101 Degrees C
Hot End Nozzle Temperature - Minimum
230 Degrees C
Series
Carbon reinforced ABS
Print Surface Temperature - Maximum
80 Degrees C
Durometer
100 Shore D
Recommended Print Bed
Glue Stick
Heat Deflection Temperature
98 Degrees C
Print Speed - Minimum
20 mm/sec

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.