Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bagged Plastic Pellets

  • Mfr # D3305010007

  • Zoro # G315623847


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Features
Biodegradable
Material
PLA
Color
White
Pellet Shape
Cylindrical
Package Size
25 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305010007
Zoro #
G315623847
UPC #
-
Country of Origin
China

Dimensions

Package Size
25 kg
Pellet Diameter - Minimum
2 mm
Pellet Diameter - Maximum
6 mm

Details

Features
Biodegradable
Material
PLA
Item
Bagged Plastic Pellets
Color
White
Pellet Shape
Cylindrical
Hot End Nozzle Temperature - Maximum
215 Degrees C
Hot End Nozzle Temperature - Minimum
190 Degrees C
Print Surface Temperature - Maximum
70 Degrees C
Compatible Printer Series
Piocreat and other pellet printers
Series
PLA Pro
Durometer
100 Shore D
Recommended Print Bed
Glue Stick
Print Speed - Maximum
100 mm/sec
Heat Deflection Temperature
60 Degrees C
Print Surface Temperature - Minimum
40 Degrees C
Print Speed - Minimum
20 mm/sec

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.