Zoro Homepage

Bagged Plastic Pellets

  • Mfr # D3305010008

  • Zoro # G215623848


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
White
Pellet Diameter - Maximum
6 mm
Recommended Print Bed
Glue Stick
Hot End Nozzle Temperature - Minimum
190 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305010008
Zoro #
G215623848
UPC #
-
Country of Origin
China

Dimensions

Pellet Diameter - Maximum
6 mm
Package Size
25 kg
Pellet Diameter - Minimum
2 mm

Details

Material
ABS
Item
Bagged Plastic Pellets
Color
White
Recommended Print Bed
Glue Stick
Hot End Nozzle Temperature - Minimum
190 Degrees C
Heat Deflection Temperature
86 Degrees C
Compatible Printer Series
Piocreat and other pellet printers
Series
ABS
Durometer
100 Shore D
Print Surface Temperature - Minimum
50 Degrees C
Print Speed - Maximum
100 mm/sec
Hot End Nozzle Temperature - Maximum
230 Degrees C
Print Speed - Minimum
20 mm/sec
Print Surface Temperature - Maximum
100 Degrees C

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.