Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bagged Plastic Pellets

  • Mfr # D3305050007

  • Zoro # G515623845


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Features
Biodegradable
Material
PLA
Color
White
Print Speed - Maximum
100 mm/sec
Print Surface Temperature - Maximum
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305050007
Zoro #
G515623845
UPC #
-
Country of Origin
China

Dimensions

Pellet Diameter - Minimum
2 mm
Pellet Diameter - Maximum
6 mm
Package Size
25 kg

Details

Features
Biodegradable
Material
PLA
Color
White
Item
Bagged Plastic Pellets
Print Speed - Maximum
100 mm/sec
Print Surface Temperature - Maximum
70 Degrees C
Heat Deflection Temperature
60 Degrees C
Recommended Print Bed
Glue Stick
Series
PLA Pro
Print Surface Temperature - Minimum
40 Degrees C
Print Speed - Minimum
20 mm/sec
Pellet Shape
Cylindrical
Compatible Printer Series
Piocreat and other pellet printers
Hot End Nozzle Temperature - Minimum
190 Degrees C
Hot End Nozzle Temperature - Maximum
215 Degrees C
Durometer
100 Shore D

Description

Bagged Plastic Pellets

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.