Zoro Homepage

Bagged Plastic Pellets

  • Mfr # D3305050010

  • Zoro # G415623846


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Color
Transparent
Material
PETG
Durometer
100 Shore D
Print Surface Temperature - Minimum
70 Degrees C
Heat Deflection Temperature
75 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3305050010
Zoro #
G415623846
UPC #
-
Country of Origin
China

Dimensions

Pellet Diameter - Maximum
6 mm
Package Size
25 kg
Pellet Diameter - Minimum
2 mm

Details

Color
Transparent
Material
PETG
Item
Bagged Plastic Pellets
Durometer
100 Shore D
Print Surface Temperature - Minimum
70 Degrees C
Heat Deflection Temperature
75 Degrees C
Print Surface Temperature - Maximum
80 Degrees C
Print Speed - Minimum
20 mm/sec
Hot End Nozzle Temperature - Minimum
230 Degrees C
Compatible Printer Series
Piocreat and other pellet printers
Print Speed - Maximum
100 mm/sec
Hot End Nozzle Temperature - Maximum
250 Degrees C
Recommended Print Bed
Glue Stick
Series
PETG

Description

Bagged Plastic Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.