Shop PIP

AR/FR Bib Overall

  • Mfr # 9100-530PYR-GR/3X
  • Zoro # G122962665

product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
GORE-TEX(R) Pyrad(R)
Size - Body Type
Regular
Color
Gray
Standards
NFPA 70E, ASTM F1506, TAA Compliant
Insulated for Cold Conditions
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9100-530PYR-GR/3X
Zoro #
G122962665
UPC #
848309082835
Country of Origin
United States

Dimensions

Size - Body Type
Regular
Maximum Chest Size
58 in
Minimum Waist Size
52 in
Minimum Chest Size
56 in
Maximum Waist Size
54 in
Size
3XL
Bottle Size
3XL
Size - Alpha
3XL

Details

Material Trade Name
GORE-TEX(R) Pyrad(R)
Color
Gray
Standards
NFPA 70E, ASTM F1506, TAA Compliant
Insulated for Cold Conditions
No
Ankle Type
Open
Material Layers
GORE-TEX(R) Pyrad(R)
Inseam
32 in
Pattern
Solid
Closure Type
Buckle
Fabric Weight
9.4 oz
Total Number of Pockets
2
Item
AR/FR Bib Overall
Ankle Closure
Zipper
Series
9100
ATPV Rating
40 cal/sq cm
Front Closure
Buckle
Wire Color
Gray

Description

ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Chest Size 56 in, Minimum Waist Size 52 in, Pattern Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.