AR/FR Bib Overall
- Mfr # 9100-530PYR-GR/L
- Zoro # G422963782
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Pattern
Solid
Size - Body Type
Regular
Minimum Chest Size
44 in
Color
Gray
Material Trade Name
GORE-TEX(R) Pyrad(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530PYR-GR/L
- Zoro #
- G422963782
- UPC #
- 848309082835
- Country of Origin
- United States
- Pattern
- Solid
- Color
- Gray
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Inseam
- 32 in
- ATPV Rating
- 40 cal/sq cm
- Ankle Type
- Open
- Fabric Weight
- 9.4 oz
- Standards
- NFPA 70E, ASTM F1506, TAA Compliant
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 2
- Closure Type
- Buckle
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Item
- AR/FR Bib Overall
- Series
- 9100
- Ankle Closure
- Zipper
- Front Closure
- Buckle
- Wire Color
- Gray
Dimensions
- Size - Body Type
- Regular
- Minimum Chest Size
- 44 in
- Maximum Waist Size
- 42 in
- Size
- L
- Minimum Waist Size
- 40 in
- Maximum Chest Size
- 45 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 45 in, Maximum Waist Size 42 in, Minimum Chest Size 44 in, Minimum Waist Size 40 in, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.