Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530PYR-GR/4X
- Zoro # G222964903
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
9.4 oz
Inseam
32 in
Pattern
Solid
Closure Type
Buckle
Standards
NFPA 70E, ASTM F1506, TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530PYR-GR/4X
- Zoro #
- G222964903
- UPC #
- 848309082835
- Country of Origin
- United States
Dimensions
- Size
- 4XL
- Maximum Waist Size
- 58 in
- Minimum Waist Size
- 56 in
- Maximum Chest Size
- 62 in
- Minimum Chest Size
- 60 in
- Size - Body Type
- Regular
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Description
ANSI Class Not Applicable, ATPV Rating 40 cal/sq cm, Ankle Closure Zipper, Ankle Type Open, Arc Flash PPE Category 4, Closure Type Buckle, Color Gray, Fabric Weight 9.4 oz, Features Not Applicable, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Chest Size 60 in, Minimum Waist Size 56 in, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.