Bump Caps
Mfr # 282-AAL150-LY
Zoro # G123366233
product price:Â $17.49
/eaKey Features
Adjustment Type
Elastic Strap
Venting
Yes
Brim Length
2 in
Headwear Style
Baseball
Insert Material
Polyethylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
282-AAL150-LY
Zoro #
G123366233
UPC #
5038428895163
Country of Origin
China
Dimensions
Brim Length
2 in
Fits Hat Size
6 5/8 to 7 7/8
Details
Adjustment Type
Elastic Strap
Venting
Yes
Headwear Style
Baseball
Insert Material
Polyethylene
High-Visibility
High-Visibility
Hat Pattern
Solid
Includes Accessory Slots
No
Item
Baseball Hat Bump Cap
Description
Bump Caps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.