Shop PIP

Coated Gloves, Latex, Crinkled, Palm and Fingers, 3 Abrasion Level, Blue/Gray, XL 12 PK

  • Mfr # 39-C1300/XL

  • Zoro # G9321632


product price:  $51.49
/pk 12, $4.29/ea

Key Features

Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39-C1300/XL
Zoro #
G9321632
UPC #
616314003059
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
10 ga
Size
XL

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
2
Resists
Abrasions, Snags, Punctures
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Thumb Style
Wing
Coating Coverage
Palm
Glove Materials
Cotton/Latex/Polyester
Base Coating Material
Foam Nitrile
Latex-Free
No
Glove Material Color
Gray
Biodegradable
Non-Biodegradable
Brand and Series
PIP G-Tek(R) GP(TM)
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Coating Color
Blue
Anti-Static
No
Cuff Style
Knit Wrist
Series
G-Tek(R) GP(TM)
Knit Material
Cotton
Knit Material Color
Gray
Glove Lining Material
Cotton/Polyester

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.