
Coated Gloves, Nitrile, Palm, Fingers & Knuckles, 4 Abrasion Level, Gray, L
Mfr # 34-875/L
Zoro # G412467665
product price:Â $77.84
/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm, Fingers & Knuckles
ANSI/ISEA Abrasion Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-875/L
Zoro #
G412467665
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm, Fingers & Knuckles
ANSI/ISEA Abrasion Level
4
Glove Construction
Coated Seamless Knit
ANSI/ISEA Cut Level
1
Glove Lining Material
Lycra
Series
MaxiFlex Ultimate
Description
Protective Industrial Products G-Tek Maxiflex II, Color: Black & Gray, Material: Micro-foam Nitrile coated palm, full finger & knuckles with seamless knit nylon, Size: X-Large, Packaging Qty: 12 per case - MaxiFlex Plus II features a nitrile-dotted palm for extra grip and added hand protection. A breathable micro-foam nitrile coating covers the entire G-Tek MaxiFlex II Glove for all-around protection. Designed to produce minimal lint and dust and also provides excellent dexterity, sensitivity and tactility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.