
Coated Gloves, PVC, Double-Sided, Natural, S 12 PK
Mfr # 37-C110BB/S
Zoro # G804176489
product price: $16.49
/pk 12, $1.37/eaSold in multiples of 240 for $3,957.60
Key Features
Glove Size
S
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-C110BB/S
Zoro #
G804176489
UPC #
616314002847
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Coated Gloves
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Construction
Seamless Knit
Description
Pvc Coated Seamless Knit,7 Gauge,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.