Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, V-Neck, Hi-Vis Orange, Zipper

  • Mfr # 314W6369H

  • Zoro # G822917217


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314W6369H
Zoro #
G822917217
UPC #
848309027638
Country of Origin
China

Description

Coverall, Garment Type Coveralls, ANSI Class 2, Gender Women's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Orange, Inseam 33 in, Maximum Waist Size 33 1/2 in, Size XL, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.