Pip
Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 12PK
Mfr # 17-DL300/S
Zoro # G9319620
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Suggested Use Environment Dry
- Coating Material Uncoated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter M Lifetime Brass 4" (RL4M-CR003)
- PIP Leather Gloves, 3XL, Gunn Cut, PR, PK12 (500Y)
- ANSELL Bib Overall, Chemical Resistant, Red, L (66-662)
- PANDUIT Wire Marker Book, Vinyl Cloth, 1-45 (PCMB-3)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- PIP Cut-Resistant Gloves, S Size, PR (555)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 21AH69, PR (61CV65)
- Pip Gloves & Hand Protection