Pip
Disposable Gloves, Latex, Blue, M ( 8 ), 50 PK
Mfr # 2550/M
Zoro # G2821536
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 14 mil
- Length 11 in
- Latex-Free No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O2X)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Do Not Climb Ladder! Roof Access Sign With Symbol, Landscape (OS-NS-D-57-L-11098)
- PIP Disposable Gloves, Latex, Blue, XL ( 10 ), 50 PK (2550/XL)
- PIP Disposable Gloves, Latex, Blue, 2XL ( 11 ), 50 PK (2550/XXL)
- PIP Disposable Gloves, Latex, Blue, L ( 9 ), 50 PK (2550/L)
- PIP Disposable Gloves, White, Xl, 100 PK (64-V2000PF/XL)
- PIP Disposable Nitrile Glove, Powder Free, Textured Fingertips, 3 mil, Blue, Small, 100 Pack (63-230PF/S)
- PIP Disposable Gloves, Nitrile, Powder Free Blue, L, 100 PK (63-332PF/L)
- AMMEX Black, 100 PK (GPNB48100)
- Pip Disposable Gloves