Shop PIP
See all product information
Create Account
Economy Top Grain Pigskin Leather Drivers Glove with Red Fleece Lining, Keystone Thumb, 12PK
- Mfr # 994KF/3XL
- Zoro # G224209569
product price:Â
$
153.99
/pk of 12, $12.83/ea
Free Shipping & Returns
Key Features
Color
Natural
Application
Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 994KF/3XL
- Zoro #
- G224209569
- UPC #
- -
- Country of Origin
- Madagascar
Dimensions
- Size
- 3XL
Details
- Color
- Natural
- Application
- Warehousing and Package Handling Construction Applications Transportation Railyard Mining Cold Storage
Description
Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening, Top Grain leather is smooth, provides durability and dexterity, Red fleece lining provides excellent insulation, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Drivers gloves feature slip-on styling to provide good fit and comfort, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identificati
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.