Shop PIP
See all product information
Create Account
GLOVE, PR
Mfr # 56-586CR/XXL
Zoro # G124891925
product price:Â
$
24.09
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cut-Resistance Coverage
Full
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
Size
2XL
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-586CR/XXL
- Zoro #
- G124891925
- UPC #
- 616314426582
- Country of Origin
- China
- Cut-Resistance Coverage
- Full
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- Supported / Unsupported
- Supported
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Cut Level
- A4
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- ANSI/ISEA Abrasion Level
- 6
- Item
- GLOVE
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Color
- Gray
- Latex-Free
- Latex-Free
- Standards
- ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D
Description
GLOVE, Palm and Fingers, 14 in, Color Gray, Supported, Standards ANSI/ISEA 105-2024, ASTM D3884-09, ASTM F1342, ASTM F2992-15, EN ISO 374-1:2016 Type A AJKLMNOPT, EN ISO 374-5:2016, EN388:2016 4X42D, 1 Pair