Head Protection Accessories

  • Mfr # 280-HP1X4/02

  • Zoro # G023366272


product price:  $7.59
/ea

Key Features

Standards
TAA Compliant
Product Type
Sticker Kit
Color
Lime
Compatible Product Type
Hard Hat, Climbing Helmet
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1X4/02
Zoro #
G023366272
UPC #
620606001999
Country of Origin
United States

Dimensions

Width
4 in
Height
1 in

Details

Standards
TAA Compliant
Product Type
Sticker Kit
Color
Lime
Compatible Product Type
Hard Hat, Climbing Helmet
Visibility
Reflective
Item
Hard Hat Reflective Decal
Number of Decals
16
Compatible Series
Dynamic
Compatible Brand
PIP

Description

Hard Hat Reflective Decal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.