Shop PIP
See all product information
Head Protection Accessories
Mfr # 280-HP542CP
Zoro # G623366382
product price:Â $2.09
/eaKey Features
Product Type
Chin Pad
Includes Chin Pad
Chin Pad Not Included
Compatible Series
HP542C2, HP542MC
Material
Polyester
Compatible Brand
PIP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP542CP
Zoro #
G623366382
UPC #
620606738260
Country of Origin
China
Details
Product Type
Chin Pad
Item
Hard Hat Chin Strap
Includes Chin Pad
Chin Pad Not Included
Compatible Series
HP542C2, HP542MC
Material
Polyester
Compatible Brand
PIP
Compatible Manufacturer Part Number
HP542C2, HP542MC
Color
Black
Description
Hard Hat Chin Strap, Number of Attachment Points Not Applicable, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.