Shop PIP
See all product information
Create Account
Webbing Tool Connector 5.5", 3 lbs. maximum load limit, Retail Packaged, 10PK
- Mfr # 533-100353
- Zoro # G324207243
product price:Â
$
24.89
/pk of 10, $2.49/ea
Key Features
Color
Green
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-100353
- Zoro #
- G324207243
- UPC #
- -
- Country of Origin
- India
- Color
- Green
Dimensions
- Size
- OS
Description
5.5" Tool Connector, Max Load 3 pounds, Swivel Head D-Ring Includes 6 Tool Connectors per package, Each item is Retail-Ready, 6 per pack in a polybag with a hang tag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.