Safety Helmets
Mfr # 280-HP1490RV-44
Zoro # G223366331
product price:Â $55.49
/eaKey Features
Standards
ANSI Z89.1-2014
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Venting
Yes
Graphics Type
No Graphics
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1490RV-44
Zoro #
G223366331
UPC #
616314852428
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Standards
ANSI Z89.1-2014
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Venting
Yes
Graphics Type
No Graphics
ANSI Impact Type
Type 1
Number of Suspension Points
4
Accessory Mounting Options
Earmuff Mount
Includes Reflective Decals
No
Shell Material
ABS
Headwear Style
Climbing
Reverse Donning
Non-Reversible
Impact Absorbing Material
EPS
Application
Confined Space, Construction, Working-at-Height
Includes
Earmuffs
ANSI Electrical Class
Class C
Compatible Suspension Brand
PIP
High-Visibility
High-Visibility
Includes Chin Strap
Yes
Item
Hard Hat
Shell Color
Fluorescent Yellow
Series
Traverse
Weight
1.61
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.