Safety Helmets
Mfr # 280-HP1491RV-FB-03
Zoro # G923366105
product price:Â $81.89
/eaKey Features
Shell Material
ABS
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
Weight
1.61
Includes
Earmuffs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491RV-FB-03
Zoro #
G923366105
UPC #
198987052959
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Shell Material
ABS
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
Weight
1.61
Includes
Earmuffs
Series
Traverse
Number of Suspension Points
4
Headwear Style
Climbing, Full Brim
Application
Working-at-Height
Shell Pattern
Solid
Item
Hard Hat
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount
Reverse Donning
Non-Reversible
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Compatible Suspension Brand
PIP
ANSI Electrical Class
Class C
Suspension Adjustment Type
Ratchet
Impact Absorbing Material
EPS
Venting
Yes
Shell Color
Orange
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.