Safety Helmets

  • Mfr # 280-HP1491RVM-FB-04

  • Zoro # G223366157


product price:  $99.99
/ea

Key Features

Impact Absorbing Material
EPS
Compatible Suspension Brand
PIP
Series
Traverse
Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RVM-FB-04
Zoro #
G223366157
UPC #
198987049355
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Impact Absorbing Material
EPS
Compatible Suspension Brand
PIP
Series
Traverse
Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
Includes Reflective Decals
No
Graphics Type
No Graphics
Shell Color
Dark Green
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
ANSI Electrical Class
Class C
Weight
1.61
Includes
Earmuffs
Shell Material
ABS
Headwear Style
Climbing, Full Brim
ANSI Impact Type
Type 2
Number of Suspension Points
4
Accessory Mounting Options
Earmuff Mount
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Application
Working-at-Height
High-Visibility
Not High-Visibility
Venting
Yes
Reverse Donning
Non-Reversible
Shell Pattern
Solid

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.