Shop All Disposable Sleeves
West Chester Protective Gear
Chemical Resistant Sleeves, PE, PK1000
Mfr # 2418PE
Zoro # G9348227
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Overall Length 18 in
- Seam Style Sewn
- Thickness 1 mil
Product Information
- Brand West Chester Protective Gear
- MFR # 2418PE
- Zoro # G9348227
- UPC # 662909772138
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Details
Description
Chemical Resistant Sleeves, Color White, Material Polyethylene, Overall Length 18 in, Seam Style Sewn, Series PE, Sleeves Primary Material Polyethylene, Standards 21CFR 170-199, Thickness 1 mil, Wrist Closure Elastic, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV713FO (3XL))
- SICURIX Printer Ribbon, Black, Cards per Roll 1000 (SRX MA1000KBLACK)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel Inside, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-NS-A-710-V-12520)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, Vinyl, PK12 (UVB-8HS)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- ERGODYNE Protective Sleeve, Polyester/Spandex, Lime (6690)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- ALPHA PRO TECH Critical Cover Comfortech Chemical Resistant Sleeves, White, PK300 (MS-01J06-8TH)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Blue, 100PK (BLKC-MSPE-DSL-BL)
- DUPONT Tychem 2000 Sleeves, 18 In. L, Yellow, PK200 (QC500BYL00020000)
- West Chester Protective Gear Workwear and Protective Clothing